Crouse Hinds (Eaton) 936 Conduit Bushing, Plastic, Insulating, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Bushing, Plastic, Insulating, 2 in. - 936
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Insulating, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 936
    SKU: 91020478
    $3.97
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 936
    • Type Insulating
    • Materials Plastic
    Product Overview:
    Plastic insulating bushing is 2 inch.