Robroy PRHLB68 2 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body | Graybar Store
Robroy - 2 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body - PRHLB68
+ / - Hover over image to Zoom
Other Views

    2 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHLB68
    SKU: 88225817
    $224.71
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Shape:LB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHLB68
    • Body Type LB
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape LB
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated iron Form 8 Type LB conduit body with cover and gasket.