Crouse Hinds (Eaton) LT200NM Liquid Tight Connector, Nylon, Straight, Grey, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Liquid Tight Connector, Nylon, Straight, Grey, 2 in. - LT200NM
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, Straight, Grey, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT200NM
    SKU: 25364296
    $19.50
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT200NM
    • Materials Nylon
    • For Use With Non-Metallic Type B Liquidtight Conduit
    Product Overview:
    Straight liquidtight connector for 2 inch non-metallic type B liquidtight conduit. Connector is nylon and grey.