L. H. Dottie 1215D 2 Inch Nylon Snap-In Knockout Bushing | Graybar Store
L. H. Dottie - 2 Inch Nylon Snap-In Knockout Bushing - 1215D
+ / - Hover over image to Zoom
Other Views

    2 Inch Nylon Snap-In Knockout Bushing

    Manufacturer: L. H. Dottie
    Manufacturer #: 1215D
    SKU: 92110983
    $35.91
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1215D
    • Materials Nylon
    • Trade Size (Inches) 2 in.
    Product Overview:
    Nylon snap-in knockout insulating bushing is 2 inch.