Bridgeport Fittings 435-NMLT Liquid Tight Connector, Non-Metallic, Straight, 2 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Non-Metallic, Straight, 2 in. - 435-NMLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Non-Metallic, Straight, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 435-NMLT
    SKU: 97117420
    $21.33
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 435-NMLT
    • Materials Non-Metallic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 2 inch liquidtight conduit. Connector is non-metallic.