Crouse Hinds (Eaton) HGLS6 10 2 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 2 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C - HGLS6 10
+ / - Hover over image to Zoom
Other Views

    2 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLS6 10
    SKU: 92082724
    $52.22
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLS6 10
    • Installation Set-Screw/Threadless
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG to 2 inch conduit. Set-screw bushing is insulated. Bushing is malleable iron with aluminum lug.