Hubbell Wiring Device - Kellems H200 Liquid Tight Connector, Steel, Straight, 2 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Steel, Straight, 2 in. - H200
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, 2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H200
    SKU: 88148082
    $26.80
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H200
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Liquidtight Conduit
    Product Overview:
    Straight liquidtight connector for 2 inch flexible liquidtight conduit. Connector is steel.