Hubbell Wiring Device - Kellems P200NGY Liquid Tight Connector, Nylon, Straight, Grey, 2 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Nylon, Straight, Grey, 2 in. - P200NGY
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, Straight, Grey, 2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P200NGY
    SKU: 88148212
    $33.95
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P200NGY
    • Color Grey
    • Bend (Degree) 0
    • Materials Nylon
    Product Overview:
    Straight liquidtight connector for 2 inch flexible non-metallic liquidtight conduit. Connector is grey nylon.