Hubbell Wiring Device - Kellems P200NBK Liquid Tight Connector, Nylon, Straight, Black, 2 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Nylon, Straight, Black, 2 in. - P200NBK
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, Straight, Black, 2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P200NBK
    SKU: 88148211
    $33.95
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P200NBK
    • Color Black
    • Bend (Degree) 0
    • Materials Nylon
    • Temperature Rating -30 to 225°F
    Product Overview:
    Straight liquidtight connector for 2 inch flexible non-metallic liquidtight conduit. Connector is black nylon.