Crouse Hinds (Eaton) EL69 2 Inch Iron Threaded Rigid Conduit 90° Elbow | Graybar Store
Crouse Hinds (Eaton) - 2 Inch Iron Threaded Rigid Conduit 90° Elbow - EL69
+ / - Hover over image to Zoom
Other Views

    2 Inch Iron Threaded Rigid Conduit 90° Elbow

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EL69
    SKU: 88071180
    $99.31
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EL69
    • Gender Female
    • Materials Ductile Iron and Feraloy Iron Alloy
    • For Use With Threaded Rigid Conduit
    Product Overview:
    Iron threaded rigid conduit 90° elbow is 2 inch.