Thomas and Betts 427-TB Insuliner® Sleeve, Nylon, Rigid/IMC/EMT Conduit, 2 in. | Graybar Store
Thomas and Betts - Insuliner® Sleeve, Nylon, Rigid/IMC/EMT Conduit, 2 in. - 427-TB
+ / - Hover over image to Zoom
Other Views

    Insuliner® Sleeve, Nylon, Rigid/IMC/EMT Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 427-TB
    SKU: 88264412
    $9.35
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 427-TB
    • Materials Nylon
    • For Use With Rigid/IMC/EMT Conduit
    Product Overview:
    Insuliner® conduit liner is for 2 Inch rigid/IMC/EMT conduit. Liner is high dielectric nylon material rated at 105°C.