Bridgeport Fittings 326 Conduit Bushing, Plastic, Insulating, 2 in. | Graybar Store
Bridgeport Fittings - Conduit Bushing, Plastic, Insulating, 2 in. - 326
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Insulating, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 326
    SKU: 88031677
    $0.85
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 326
    • Type Insulating
    • Materials Plastic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulating bushing is 2 inch.