Arlington RGD200 2 Inch Insulating Bushing | Graybar Store
Arlington - 2 Inch Insulating Bushing - RGD200
+ / - Hover over image to Zoom
Other Views

    2 Inch Insulating Bushing

    Manufacturer: Arlington
    Manufacturer #: RGD200
    SKU: 97285680
    $1.46
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RGD200
    • Country of Origin US - USA
    • Materials Non-Metallic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Insulating bushing is 2 inch and used with EMT, Rigid, IMC or PVC.