Thomas and Betts E92CSJ 2 Inch Holform™ Concrete Sleeve | Graybar Store
Thomas and Betts - 2 Inch Holform™ Concrete Sleeve - E92CSJ
+ / - Hover over image to Zoom
Other Views

    2 Inch Holform™ Concrete Sleeve

    Manufacturer: Thomas and Betts
    Manufacturer #: E92CSJ
    SKU: 88054541
    $7.47
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E92CSJ
    • Materials Non-Metallic
    • For Use With Concrete
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch non-metallic concrete sleeve.