Pentair Hoffman AS200SS 2 Inch Hol-Sealers™ Stainless Steel 3-Piece Gasketed Hole Seal | Graybar Store
Pentair Hoffman - 2 Inch Hol-Sealers™ Stainless Steel 3-Piece Gasketed Hole Seal - AS200SS
+ / - Hover over image to Zoom
Other Views

    2 Inch Hol-Sealers™ Stainless Steel 3-Piece Gasketed Hole Seal

    Manufacturer: Pentair Hoffman
    Manufacturer #: AS200SS
    SKU: 88132466
    $55.18
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AS200SS
    • Type 3-Piece Gasketed
    • Brand Hol-Sealers
    • Materials Stainless Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Stainless steel 3-piece gasketed hole seal for 2 inch opening.