Bridgeport Fittings 1666 2 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny | Graybar Store
Bridgeport Fittings - 2 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny - 1666
+ / - Hover over image to Zoom
Other Views

    2 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1666
    SKU: 88031368
    $3.59
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1666
    • Materials Galvanized Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bushing penny for 2 inch rigid/IMC conduit. Penny is galvanized steel.