Bridgeport Fittings 235-US 2 Inch EMT Set-Screw Connector, USA Made Steel | Graybar Store
Bridgeport Fittings - 2 Inch EMT Set-Screw Connector, USA Made Steel - 235-US
+ / - Hover over image to Zoom
Other Views

    2 Inch EMT Set-Screw Connector, USA Made Steel

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 235-US
    SKU: 25234707
    $22.76
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 235-US
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Steel set-screw connector for 2 inch EMT. Connector is made in the USA.