Crouse Hinds (Eaton) XJG68 Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 2 in. - XJG68
+ / - Hover over image to Zoom
Other Views

    Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJG68
    SKU: 95000003
    $353.40
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:Maximum Conduit Movement 8 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJG68
    • Type Expansion
    • Additional Features Maximum Conduit Movement 8 Inch
    • Materials Galvanized Steel
    Product Overview:
    Expansion coupling for 2 inch rigid/IMC conduit. Coupling is electrogalvanized steel. Expansion coupling is 8 inch.