Crouse Hinds (Eaton) PARC200HD Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 2 in. - PARC200HD
+ / - Hover over image to Zoom
Other Views

    Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PARC200HD
    SKU: 92130765
    $10.15
    Checking Pricing
         
    Conduit Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PARC200HD
    • Type Parallel
    • Conduit Size (Inches) 2 in.
    • Materials Galvanized Iron
    Product Overview:
    Parallel beam clamp for 2 inch conduit. Beam clamp is electrogalvanized iron and has a 100 pound load rating.