Crouse Hinds (Eaton) ES76 Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 2 in. Female, 2-1/2 in. Male | Graybar Store
Crouse Hinds (Eaton) - Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 2 in. Female, 2-1/2 in. Male - ES76
+ / - Hover over image to Zoom
Other Views

    Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 2 in. Female, 2-1/2 in. Male

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ES76
    SKU: 88071523
    $109.98
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:Male Hub Size 2-1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ES76
    • Type Sealing
    • Additional Features Male Hub Size 2-1/2 Inch
    • Materials Electrogalvanized Feraloy Iron Alloy
    Product Overview:
    Sealing hub has a 2 inch female connection and 2-1/2 inch male connection. Sealing hubs are used with cast boxes in hazardous locations.