B-Line (Eaton) FT2X4X10 2 Inch Deep Flextray, 4 in. Wide | Graybar Store
B-Line (Eaton) - 2 Inch Deep Flextray, 4 in. Wide - FT2X4X10
+ / - Hover over image to Zoom
Other Views

    2 Inch Deep Flextray, 4 in. Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT2X4X10
    SKU: 96071705
    $194.72
    Checking Pricing
         
    Depth:4
    Width (Inches):4
    Depth (Inches):4
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT2X4X10
    • Depth 4
    • Depth (Inches) 4
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. wide wire flextray.