B-Line (Eaton) FT2X2X10 2 Inch Deep Flextray, 2 in. Wide | Graybar Store
B-Line (Eaton) - 2 Inch Deep Flextray, 2 in. Wide - FT2X2X10
+ / - Hover over image to Zoom
Other Views

    2 Inch Deep Flextray, 2 in. Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT2X2X10
    SKU: 96070739
    $170.07
    Checking Pricing
         
    Depth:2
    Width (Inches):2
    Depth (Inches):2
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT2X2X10
    • Depth 2
    • Depth (Inches) 2
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. wide wire flextray.