Crouse Hinds (Eaton) EYS6 SA 2 Inch Copper Free Aluminum Explosion-proof Vertical or Horizontal Conduit Seal | Graybar Store
Crouse Hinds (Eaton) - 2 Inch Copper Free Aluminum Explosion-proof Vertical or Horizontal Conduit Seal - EYS6 SA
+ / - Hover over image to Zoom
Other Views

    2 Inch Copper Free Aluminum Explosion-proof Vertical or Horizontal Conduit Seal

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS6 SA
    SKU: 88072251
    $120.73
    Checking Pricing
         
    Gender:Female
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS6 SA
    • Gender Female
    • Materials Copper Free Aluminum
    Product Overview:
    Seal for 2 inch conduit. Conduit seal is copper free aluminum. Female conduit seal can be used vertically or horizontally. Conduit seal is explosion-proof.