Arlington 815 2 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling | Graybar Store
Arlington - 2 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling - 815
+ / - Hover over image to Zoom
Other Views

    2 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling

    Manufacturer: Arlington
    Manufacturer #: 815
    SKU: 90080753
    $5.20
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 815
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw coupling is for 2 inch EMT.