Fluke FLUKE-CV200 2 Inch ClirVu® Infrared Window with Quarter Turn Latch | Graybar Store
Fluke - 2 Inch ClirVu® Infrared Window with Quarter Turn Latch - FLUKE-CV200
+ / - Hover over image to Zoom
Other Views

    2 Inch ClirVu® Infrared Window with Quarter Turn Latch

    Manufacturer: Fluke
    Manufacturer #: FLUKE-CV200
    SKU: 25566215
    $256.01
    Checking Pricing
         
    Tool Application:Infrared Inspection
    Size (Inches):2
    Door Style:Quarter Turn Latch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-CV200
    • Door Style Quarter Turn Latch
    • Size (Inches) 2
    • Tool Application Infrared Inspection
    • Country of Origin CN - China
    Product Overview:
    ClirVu® infrared window is 2 inches and has quarter turn latch
    ClirVu® Infrared Window:
    • Any voltage range
    • Type 4/12 NEMA Environment type
    • AutoGround™
    • ClirVu® coating
    • Operating Temperature -40°C to 232°C and over 260°C Intermittent
    • Compatible with all Fluke cameras
    • Jaw nut locking system
    • Cover and fastener permanently attached
    • Single-hole install
    • Visible inspection and fusion capable
    • Short/Mid/Long wave IR and UV capable