Thomas and Betts E998J Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 2 in. | Graybar Store
Thomas and Betts - Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 2 in. - E998J
+ / - Hover over image to Zoom
Other Views

    Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E998J
    SKU: 88054826
    $21.39
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E998J
    • Materials Non-Metallic
    • For Use With Schedule 40, 80 Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch non-metallic service entrance cap.