Thomas and Betts E910J 2 Inch Carlon® PVC Conduit Repair Couplings | Graybar Store
Thomas and Betts - 2 Inch Carlon® PVC Conduit Repair Couplings - E910J
+ / - Hover over image to Zoom
Other Views

    2 Inch Carlon® PVC Conduit Repair Couplings

    Manufacturer: Thomas and Betts
    Manufacturer #: E910J
    SKU: 25057191
    $3.40
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E910J
    • Materials Non-Metallic
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch PVC conduit repair coupling.