Thomas and Betts E958J 2 Inch Carlon® PVC Conduit End Cap | Graybar Store
Thomas and Betts - 2 Inch Carlon® PVC Conduit End Cap - E958J
+ / - Hover over image to Zoom
Other Views

    2 Inch Carlon® PVC Conduit End Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: E958J
    SKU: 88319543
    $2.52
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E958J
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    End cap for 2 inch PVC conduit.