Thomas and Betts P258JT 2 Inch Carlon® Polyethylene Conduit Plug With Pull Tab | Graybar Store
Thomas and Betts - 2 Inch Carlon® Polyethylene Conduit Plug With Pull Tab - P258JT
+ / - Hover over image to Zoom
Other Views

    2 Inch Carlon® Polyethylene Conduit Plug With Pull Tab

    Manufacturer: Thomas and Betts
    Manufacturer #: P258JT
    SKU: 88054956
    $1.98
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P258JT
    • Materials Polyethylene
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polyethylene plug for 2 inch conduit has a pull tab.