Thomas and Betts E977JC 2 Inch Carlon® 2-Hole PVC Conduit Clamp | Graybar Store
Thomas and Betts - 2 Inch Carlon® 2-Hole PVC Conduit Clamp - E977JC
+ / - Hover over image to Zoom
Other Views

    2 Inch Carlon® 2-Hole PVC Conduit Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: E977JC
    SKU: 88054690
    $1.17
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E977JC
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-hole conduit clamp for 2 inch PVC conduit. Clamp is PVC.