Crouse Hinds (Eaton) ECLK618 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 2 x 18 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 2 x 18 in. - ECLK618
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 2 x 18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK618
    SKU: 88070209
    $1,786.38
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:Flexible Length 18 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK618
    • Type Hazardous Location, Male/Female
    • Additional Features Flexible Length 18 Inch
    • Materials Forged Brass
    • Throat Type PIM_null
    Product Overview:
    Brass hazardous location coupling is 2 inch.