Thomas and Betts BGA200-14-20 Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 2 in., 14 to 2/0 AWG | Graybar Store
Thomas and Betts - Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 2 in., 14 to 2/0 AWG - BGA200-14-20
+ / - Hover over image to Zoom
Other Views

    Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 2 in., 14 to 2/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BGA200-14-20
    SKU: 95035318
    $28.80
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:14 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BGA200-14-20
    • Installation Threaded
    • Lug Capacity 14 to 2/0 AWG
    • Lug Type Stainless Steel
    • Materials Aluminum
    Product Overview:
    Blackjack® grounding bushing for 2 inch rigid/IMC conduit and 14 to 2/0 AWG wire. Bushing is aluminum.