Bridgeport Fittings 1525-DC Offset Conduit Nipple, Rigid/IMC, Zinc Die Cast, 2 in. | Graybar Store
Bridgeport Fittings - Offset Conduit Nipple, Rigid/IMC, Zinc Die Cast, 2 in. - 1525-DC
+ / - Hover over image to Zoom
Other Views

    Offset Conduit Nipple, Rigid/IMC, Zinc Die Cast, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1525-DC
    SKU: 88031347
    $10.02
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1525-DC
    • Finish Ball Burnished and Mirror Smooth
    • Materials Die Cast Zinc
    • For Use With Enclosure Runs
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Offset conduit nipple for 2 inch rigid/IMC conduit. Nipple is zinc die cast.