Hubbell Power Systems GC1117B 2 Inch and 4 to 2/0 AWG Bronze Ground Clamp With Stainless Steel Hardware | Graybar Store
Hubbell Power Systems - 2 Inch and 4 to 2/0 AWG Bronze Ground Clamp With Stainless Steel Hardware - GC1117B
+ / - Hover over image to Zoom
Other Views

    2 Inch and 4 to 2/0 AWG Bronze Ground Clamp With Stainless Steel Hardware

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GC1117B
    SKU: 92038892
    $30.05
    Checking Pricing
         
    Pipe Size (Inches):2 in.
    Wire Size:4 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GC1117B
    • Materials Bronze and Stainless Steel Hardware
    • Pipe Size (Inches) 2 in.
    • Wire Size 4 to 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground clamp connects 4 to 2/0 AWG wire to 2 inch pipe. Ground clamp is bronze with stainless steel hardware.