Thomas and Betts GUV2021 2 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp | Graybar Store
Thomas and Betts - 2 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp - GUV2021
+ / - Hover over image to Zoom
Other Views

    2 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV2021
    SKU: 88034134
    $78.52
    Checking Pricing
         
    Pipe Size (Inches):2 in.
    Wire Size:4 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV2021
    • Materials Copper Alloy
    • Pipe Size (Inches) 2 in.
    Product Overview:
    Blackburn® U-bolt ground clamp joins 4 to 2/0 AWG wire to 2 inch pipe or 2 to 2-3/8 inch rod. Ground clamp is copper.