Crouse Hinds (Eaton) TMC6206 Connector, MC Cable, Aluminum, Through Bulkhead, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Connector, MC Cable, Aluminum, Through Bulkhead, 2 in. - TMC6206
+ / - Hover over image to Zoom
Other Views

    Connector, MC Cable, Aluminum, Through Bulkhead, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMC6206
    SKU: 89062587
    $166.53
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMC6206
    • Type Through Bulkhead, Explosionproof
    • Brand Terminator II
    • Materials Aluminum
    • NEMA Ratings NEMA 4/6P
    Product Overview:
    Aluminum through bulkhead mc cable connector is 2 inch.