Crouse Hinds (Eaton) 16 SA Locknut, Aluminum, Rigid/IMC Conduit, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Locknut, Aluminum, Rigid/IMC Conduit, 2 in. - 16 SA
+ / - Hover over image to Zoom
Other Views

    Locknut, Aluminum, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 16 SA
    SKU: 25111760
    $6.92
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 16 SA
    • Type Locknut
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Aluminum Rigid or IMC conduit locknut is 2 inch.