Crouse Hinds (Eaton) LTK20090 Liquid Tight Connector, Steel, Low Profile, 90°, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Liquid Tight Connector, Steel, Low Profile, 90°, 2 in. - LTK20090
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Low Profile, 90°, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK20090
    SKU: 97218503
    $44.99
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK20090
    • Type Liquidtight, Low Profile
    • Bend (Degree) 90
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    90° steel low profile flexible metallic conduit liquidtight connector is 2 inch.