L. H. Dottie U200 2 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25) | Graybar Store
L. H. Dottie - 2 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25) - U200
+ / - Hover over image to Zoom
Other Views

    2 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: U200
    SKU: 90001844
    $51.58
    Checking Pricing
         
    Length:3-3/16 in. (Inside)
    Pipe Size (Inches):2 in.
    Thread Size:5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U200
    • Length 3-3/16 in. (Inside)
    • Pipe Size (Inches) 2 in.
    Product Overview:
    Zinc plated low-carbon steel 2 in. U-bolt with 5/16 x 1-1/8 in. thread. Inside dimensions 3-3/16 L x 2-1/2 in. dia. Includes hex nuts and plate.
    U-bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe sizes are inside diameter.