B-Line (Eaton) BR-32-T 2 in. Threaded Bridle Ring With 10 24 x 9/16 in. Thread | Graybar Store
B-Line (Eaton) - 2 in. Threaded Bridle Ring With 10 24 x 9/16 in. Thread - BR-32-T
+ / - Hover over image to Zoom
Other Views

    2 in. Threaded Bridle Ring With 10 24 x 9/16 in. Thread

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BR-32-T
    SKU: 90086205
    $178.83
    Checking Pricing
         
    Size (Inches):2
    Thread Size:10-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BR-32-T
    • Materials Zinc Plated Steel
    • Size (Inches) 2
    Product Overview:
    Communication and low voltage 2 in. threaded bridle ring with No. 10 24 x 9/16 in. thread. Load rating 50 lb.
    Ultimate static load capacity 50 lbs.