Panduit JP2CMB-L20 2 in. J Pro™ Nylon 6.6 Ceiling Mount J Hook With (1) ea. 3/16, 1/4 and 3/8 in. Mounting Hole | Graybar Store
Panduit - 2 in. J Pro™ Nylon 6.6 Ceiling Mount J Hook With (1) ea. 3/16, 1/4 and 3/8 in. Mounting Hole - JP2CMB-L20
+ / - Hover over image to Zoom
Other Views

    2 in. J Pro™ Nylon 6.6 Ceiling Mount J Hook With (1) ea. 3/16, 1/4 and 3/8 in. Mounting Hole

    Manufacturer: Panduit
    Manufacturer #: JP2CMB-L20
    SKU: 25565531
    $4.77
    Checking Pricing
         
    Diameter (Inches):2 in.
    Mount Type:3/16, 1/4 and 3/8 in. Mounting Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP2CMB-L20
    • Diameter (Inches) 2 in.
    • Materials Metal (Attachments); Nylon
    Product Overview:
    J Pro™ nylon 2.00 in. ceiling mount J hook with (1) ea. 3/16, 1/4 and 3/8 in. mounting hole. Cable capacity: Category 6A (30), Category 6 (46), Category 5e (55).
    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal