Panduit JMJH2-X20 2 in. J Mod® Nylon 6.6 J Hook | Graybar Store
Panduit - 2 in. J Mod® Nylon 6.6 J Hook - JMJH2-X20
+ / - Hover over image to Zoom
Other Views

    2 in. J Mod® Nylon 6.6 J Hook

    Manufacturer: Panduit
    Manufacturer #: JMJH2-X20
    SKU: 22070533
    $3.22
    Checking Pricing
         
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JMJH2-X20
    • Diameter (Inches) 2 in.
    • Materials Nylon 6.6
    Product Overview:
    J Mod® nylon 2 in. J hook. Cable capacity: Category 6A (30), Category 6A (SD) (46), Category 6 (46), Category 5e (55). For use with J Mod® brackets.