Wiremold (Legrand) 436-2-2 2 in. IPS Afterset Insert-2 in. H | Graybar Store
Wiremold (Legrand) - 2 in. IPS Afterset Insert-2 in. H - 436-2-2
+ / - Hover over image to Zoom
Other Views

    2 in. IPS Afterset Insert-2 in. H

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 436-2-2
    SKU: 88280108
    $19.72
    Checking Pricing
         
    Material Finish:Aluminum
    Size:2 in. Dia. X 2 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 436-2-2
    • Size 2 in. Dia. X 2 in. H
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 in. diameter x 2 in. H afterset inserts for use on underfloor duct systems.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC