Wiremold (Legrand) G4011FO Wiremold Flat Radius Elbow | Graybar Store
Wiremold (Legrand) - Wiremold Flat Radius Elbow - G4011FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Flat Radius Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4011FO
    SKU: 97279356
    $45.33
    Checking Pricing
         
    Size:8-3/4 in. L
    Fitting Type:Flat Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4011FO
    • Color Grey
    • Size 8-3/4 in. L
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 90 degree flat elbow with grey baked enamel. Size 8-3/4 in. L and 2 inch bend radius.