B-Line (Eaton) FT 2X12X10 BLE 2 in. Deep x 12 in. Wide Flextray Section, Black | Graybar Store
B-Line (Eaton) - 2 in. Deep x 12 in. Wide Flextray Section, Black - FT 2X12X10 BLE
+ / - Hover over image to Zoom
Other Views

    2 in. Deep x 12 in. Wide Flextray Section, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT 2X12X10 BLE
    SKU: 99446609
    $114.40
    Checking Pricing
         
    Depth:2
    Width (Inches):12
    Depth (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT 2X12X10 BLE
    • Depth 2
    • Depth (Inches) 2
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Flextray 2in. D x 12 in. W x 10 ft. L