Crouse Hinds (Eaton) GUAX69 2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening | Graybar Store
Crouse Hinds (Eaton) - 2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening - GUAX69
+ / - Hover over image to Zoom
Other Views

    2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX69
    SKU: 88072945
    $354.54
    Checking Pricing
         
    Brand or Series:GUAX
    Additional Features:5 in. Cover
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX69
    • Additional Features 5 in. Cover
    • Brand or Series GUAX
    Product Overview:
    2 in. outlet box with 5 in. diameter cover for threaded Rigid/IMC.