B-Line (Eaton) BCH32-W6 2 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod | Graybar Store
B-Line (Eaton) - 2 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod - BCH32-W6
+ / - Hover over image to Zoom
Other Views

    2 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32-W6
    SKU: 25010442
    $285.72
    Checking Pricing
         
    Size:2 in.
    Use With:3/8 in. Plain or Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32-W6
    • Size 2 in.
    • Materials Pre-Galvanized Steel
    Product Overview:
    Pre galvanized 2 in. cable to wire and rod fastener. For 3/8 in. plain or threaded rod.
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • W2 Series Attaches to No. 12 Wire Thru 1/4 in. Plain or Threaded Rod
    • W6 Series Attaches to 3/8 in. Plain or Threaded Rod
    • Static Load Capacity 25 lb.
    • Pre-Galvanized Finish