B-Line (Eaton) BCH32-W2 2 in. Cable to Wire and Rod Fastener For No. 12 Wire Thru 1/4 in. Plain or Threaded Rod | Graybar Store
B-Line (Eaton) - 2 in. Cable to Wire and Rod Fastener For No. 12 Wire Thru 1/4 in. Plain or Threaded Rod - BCH32-W2
+ / - Hover over image to Zoom
Other Views

    2 in. Cable to Wire and Rod Fastener For No. 12 Wire Thru 1/4 in. Plain or Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32-W2
    SKU: 97280897
    $280.34
    Checking Pricing
         
    Size:2 in.
    Use With:No. 12 Wire thru 1/4 in. Plain or Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32-W2
    • Size 2 in.
    • Materials Pre-Galvanized Steel
    Product Overview:
    Pre galvanized 2 in. cable to wire and rod fastener. For No. 12 wire thru 1/4 in. plain or threaded rod.
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • W2 Series Attaches to No. 12 Wire Thru 1/4 in. Plain or Threaded Rod
    • W6 Series Attaches to 3/8 in. Plain or Threaded Rod
    • Static Load Capacity 25 lb.
    • Pre-Galvanized Finish