B-Line (Eaton) BCH32-E-2-4 2 in. Cable to Beam Fastener | Graybar Store
B-Line (Eaton) - 2 in. Cable to Beam Fastener - BCH32-E-2-4
+ / - Hover over image to Zoom
Other Views

    2 in. Cable to Beam Fastener

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32-E-2-4
    SKU: 98307994
    $294.18
    Checking Pricing
         
    Size (Inches):2
    Use With:1/8 to 1/4 Inch Thick Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32-E-2-4
    • Materials Pre-Galvanized Steel
    • Size (Inches) 2
    Product Overview:
    2 in. cable to beam fastener for beam flanges 1/8 to 1/4 in. thick.
    • Qwik-Latch™ cable retainer included with each hook
    • Static load capacity 30 lbs