B-Line (Eaton) BCH32YL 2 in. Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, Safety Yellow | Graybar Store
B-Line (Eaton) - 2 in. Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, Safety Yellow - BCH32YL
+ / - Hover over image to Zoom
Other Views

    2 in. Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, Safety Yellow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32YL
    SKU: 25400669
    $267.60
    Checking Pricing
         
    Color:Safety Yellow
    Size:2 in.
    Use With:Cat 5e/6 Fiber Optic Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32YL
    • Color Safety Yellow
    • Size 2 in.
    • Materials Pre-Galvanized Steel
    • Use With Cat 5e/6 Fiber Optic Cable
    • Country of Origin US - USA
    Product Overview:
    Pre galvanized 2 in. cable hook with safety yellow powder coated finish with a capacity of up to (80) 4 pair UTP Cat 5e or 2 strand fiber optic cable or (50) Cat 6.
    • Qwik-Latch™ Cable Retainers Included With Hooks
    • Static Load Capacity 30 lb.
    • Pre-Galvanized Finish